Menu Search
FEDERAL SIGNAL #AV1ST-120A

Strobe Light; Strobe Tube; 120VAC; 0.15A; Amber

SKU # 78297920754
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Strobe Light w/Buzzer
Mounting: Conduit or Surface Mount
Connection: (1) 1/2 in. Hub
Color: Amber
Housing: Polycarbonate
Flash Rate - fpm: 65-95 fpm
Rating - Voltage: 120V AC
Rating - Current: 0.15A
Light Source: Strobe Tube
Light Output: 175000 Peak Candela
NEMA: 3R

Light Unit - Signaling: Type - Strobe Light w/Buzzer; Mounting - Conduit or Surface Mount; Connection - 1 1/2" Hub; Color - Amber; Housing - Polycarbonate; Flash Rate - fpm - 65-95 fpm; Rating - Voltage - 120VAC; Rating - Current - 0.15A; Light Source - Strobe Tube; Light Output - 175000 Peak Candela; NEMA - NEMA 3R; Additional Information - 7000-hr Strobe Tube, Horn: 85 dB at 10 ft, 6.48"165 mm High x 5.76"146 mm Diameter.

Additional Info: 7000-hr Strobe Tube, Horn: 85 dB at 10 ft, 6.48"(165 mm) High x 5.76"(146 mm) Diameter.