Menu Search
KIDDE #SLED177ICA

Strobe Light; LED; 120VAC; 630 mA

SKU # 04787110285
Type: Strobe Light
Mounting: Wall or Ceiling Mount
Flash Rate - fpm: 60 fpm
Rating - Voltage: 120V AC
Rating - Current: 630 mA
Light Source: LED
Light Output: 177 Candela

Light Unit - Signaling: Type - Strobe Light; Mounting - Wall or Ceiling Mount; Flash Rate - fpm - 60 fpm; Rating - Voltage - 120VAC; Rating - Current - 630 mA; Light Source - LED; Light Output - 177 Candela; Additional Information - Operating Temperature: 0 to 49 deg C(0 to 120.2 deg F), 2.99 in. H x 5.59 in. Diameter, Interconnects: Up to 24 Kidde Devices (of Which 18 Can be Initiating)

Additional Info: Operating Temperature: 0 to 49 deg C(0 to 120.2 deg F), 2.99 in. H x 5.59 in. Diameter, Interconnects: Up to 24 Kidde Devices (of Which 18 Can be Initiating)