Menu Search
EDWARDS SIGNALING #105XBRMR120A

Xtra-Brite Steady-On or Flashing Light Red LED

SKU # 78264005227
Type: Steady-On or Flashing Light
Signal Type: Steady On
Color: Red
Light Source: LED
Mounting: Mounting Base Not Included
Lens Material: Polycarbonate Lens
Connection: (1) 3/4 in. Hub
Housing: Thermoplastic Polyester Housing
Rating - Voltage: 120V
Rating - Current: 0.215A
Flash Rate - fpm: 60 fpm
Housing/​Lens Material: Thermoplastic Polyester Housing/Polycarbonate Lens
NEMA: 4X
Enclosure Application, Rating: Hazardous Location, Class 1 Div. 2

Additional Info: Mounting Base Required: 105PM Conduit Mount, 105BX Surface Mount, 105BM plus 105BX Wall Mount. Switch Selectable Steady-on or Flashing