Menu Search
G.E.C. CANADA LTD #116B6708G5C

Indicator Light, LED, 120VAC, Clear

SKU # 62373398980
Type: Status Indicator
Color: Clear
Light Source: LED
Rating - Voltage: 120V AC

Light Unit - Status Indicating: Type - Status Indicator; Color - Clear; Light Source - LED; Rating - Voltage - 120VAC