Menu Search
COOPER LIGHTING SOLUTIONS #RC3D-PL

Greengate Room Controller, 120-277VAC, 60 Hz, 3A, Wall

SKU # 08008378691
Type: Room Controller
Amps: 3A
Voltage: 120-277V AC, 60Hz
Mounting: Wall

The Room Controller includes three relays and up to three 0-10 VDC dimming outputs to control compatible dimmable ballasts. The switching relays and 0-10 VDC outputs are controlled separately, allowing flexibility in wiring and control. The Room Controller is shipped preconfigured to work out-of-the-box when connected to Room Controller devices, allowing quick and easy daylighting controls, occupancy/vacancy sensing and manual switching.