Menu Search
DOUGLAS POWER EQUIPMENT #WR-6161

Low Voltage HID Lighting Control 2-Wire Latching

SKU # 62299006161 Manufacturer Series: WR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Low Voltage HID Lighting Control
Operation: 2-Wire Latching
Amps: 20A
Voltage: 120/277/347V AC
Coil Volts: 24V AC/DC
Poles: 1
Wiring: Screw Terminal
Mounting: Snap-In, PWEx - RLI Panels

Lighting Control Relays: Type - Low Voltage HID Lighting Control; Operation - 2-Wire Latching; Amps - 20; Voltage - 120/277/347VAC; Coil Volts - 24V AC/DC; Poles - 1; Wiring - Screw Terminal; Mounting - Snap-In, PWEx - RLI Panels; Manufacturer Series - WR