You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
DOUGLAS POWER EQUIPMENT #WR6221K

Low Voltage Lighting Control 2-Wire Latching

SKU # 62299098996 Manufacturer Series: WR-6221
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Low Voltage Lighting Control
Operation: 2-Wire Latching
Amps: 16A
Voltage: 120/347V AC
Coil Volts: 24V AC/DC
Poles: 1
Wiring: Leads, 18.00 in.
Mounting: 1/2 in. Knockout

Lighting Control Relays: Type - Low Voltage Lighting Control; Operation - 2-Wire Latching; Amps - 16; Voltage - 120/347VAC; Coil Volts - 24V AC/DC; Poles - 1; Wiring - Leads, 18.00"; Mounting - 1/2"Ko; Manufacturer Series - WR-6221