Menu Search
GENERAL ELECTRIC #RR7EZX

Low Voltage Relay, 125/277VAC, 20A, 24VAC Coil, 1P, Leads, 6 in. Wiring

SKU # 62227056581 Manufacturer Series: RR7
Type: Low Voltage Lighting Control
Operation: 3-Wire
Amps: 20A
Voltage: 125/277V AC
Coil Volts: 24V AC
Poles: 1P
Wiring: Leads, 6.00 in.
Mounting: 1/2 in. Knockout

Lighting Control Relays: Type - Low Voltage Lighting Control; Operation - 3-Wire ; Amps - 20; Voltage - 125/277VAC; Coil Volts - 24V AC; Poles - 1; Wiring - Leads, 6.00 in.; Mounting - 1/2 in. Ko; Additional Information - Dimensions: 1.688 in. L x 2.375 in. H x 1.375 in. W (4.29 x 6.03 x 3.50 cm); Manufacturer Series - RR7

Additional Info: Dimensions: 1.688 in. L x 2.375 in. H x 1.375 in. W (4.29 x 6.03 x 3.50 cm)