Menu Search
EATON CROUSE-HINDS SERIES #V65H-A

Light Pole, Telescoping Safety; 5.4-9 ft.; Aluminum; Hand Stanchion Mnt

SKU # 66227647002 Manufacturer Series: V-Spring
Type: Telescoping Safety Light Pole
Nominal Mtg Height: 10 ft.
Base Diameter: 2 in.
Shaft Length: 5.4 to 9 ft.
Material: Aluminum
Finish: Plain
Pole Mounting: Hand Stanchion
Fixture Mounting: Handrail Mounting Kit (Not Included)
Weight: 23 lb.

For luminaires installed on industrial walkways, platforms, stairways and conveyors where OSHA and safety regulations require fall prevention equipment. Ideal for hard to reach or dangerous areas where safety is a big concern and hazardous and harsh environments subject to corrosive agents, vibration and extreme temperatures.

Additional Info: Dust-tight. UL listed. NEMA 4. IP66. CSA certified. cULus Listed for Class I, Div. 2 & Class II, Div. 2 when used with Champ luminaires. Note: Stanchion mounting kits must be ordered separately.