Menu Search
EATON CROUSE-HINDS SERIES #V65H-G

Pole, Light, Safety, Telescoping, 42 lb Weight

SKU # 66227646998 Manufacturer Series: V-Spring
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Light Pole
Nominal Mtg Height: 10 ft.
Material: Steel
Finish: Galvanized
Weight: 42 lb.

Lighting Poles: Type - Light Pole; Nominal Mtg Height - 10.00-ft; Material - Steel; Finish - Galvanized; Weight - 42 lb; Manufacturer Series - V-Spring