Lighting Poles: Type - Sub-Station Wall Lighting; Nominal Mtg Height - 13.00-ft; Shaft Length - 9.16-ft; Material - Steel; Finish - Hot Dip Galvanized; Additional Information - Nominal Pipe Size: 2 in., Top Section Outside Diameter: 2.37 in., Top Section Length: 2800 mm; Manufacturer Series - C2
Additional Info: Nominal Pipe Size: 2 in., Top Section Outside Diameter: 2.37 in., Top Section Length: 2800 mm