Menu Search
STANDARD PRODUCTS #SF104

Optic Wrap Lens

SKU # 06954935272
Type: Optic Wrap Lens
Color: Clear
Size: LxWxH: 47.25 x 15.875 x 2.875 in.
Material: Acrylic

Lighting Replacement Components: Type - Optic Wrap Lens; Material - Acrylic ; Color - Clear; Size - 47.25 in. L x 15.875 in. W x 2.875 in. H; Additional Information - Thickness: 0.11 in., Pattern: K12, Fabricated

Additional Info: Thickness: 0.11 in., Pattern: K12, Fabricated