Menu Search
SIGNIFY #IUV2S18H1LD35M

IntelliVolt® PureVOLT™ Ballast, Electronic; UV Compact Fluorescent; Pulse/Programmed Start; 120-277V; 18W; 1/2 Lamps

SKU # 78108704508
RoHS Compliant
Ballast Type: Electronic Ballast
Lamp Type: UV Compact Fluorescent
Lamp Watts: 18W
Number of Lamps: 1 or 2
Lamp Starting Method: Pulse/Programmed Start
Voltage: 120-277V
Primary Lamp Type: PL-L