Menu Search
SIGNIFY #198911

Centium Ballast, Fluorescent Electronic, T5, 14-35W

SKU # 78108708072
Ballast Type: Fluorescent Electronic
Lamp Type: T5
Lamp Watts: 14-35W
Number of Lamps: 2
Lamp Starting Method: Programmed
Voltage: 120/277V
Primary Lamp Type: F28T5
Power Factor: Normal Power
Wiring: Series
Min Temp - deg F: 0°F (-18°C)
Packaging: Bulk Pkg (Priced per ballast)
Lamp Range: F14T5,F21T5,F28T5,F35T5
THD Max - Percent: 10%
Dimensions: LxWxH: 9.50x1.30x1.00 in (24.1x3.3x2.5 cm)