Menu Search
SIGNIFY #501650

Centium Ballast, Fluorescent Electronic, T5, 28W

SKU # 78108713172
RoHS Compliant
Ballast Type: Fluorescent Electronic
Lamp Type: T5
Lamp Watts: 28W
Number of Lamps: 1, 2
Lamp Starting Method: Programmed
Voltage: 120/277V
Power Factor: 0.98
Wiring: Series
Packaging: Pkg Qty: 18
Lamp Range: F28T5
THD Max - Percent: 10%
Dimensions: LxWxH: 14.17x1.18x1.06 in. (36.0x3.0x2.7 cm)
Enclosure: Metal

Additional Info: Wire Type: Solid