Menu Search
SIGNIFY #114629

Ballast, Fluorescent Electronic, T8, T8 U-Bend,

SKU # 78108702782 Manufacturer Series: Mark 7 0-10V
Ballast Type: Fluorescent Electronic
Lamp Type: T8, T8 U-Bend
Number of Lamps: 2
Lamp Starting Method: Programmed
Voltage: 120/277V
Light Output: Normal
Wiring: Series
Dimming Type: Continuous Dimming 100-3%
Min Temp - deg F: 50°F (10°C)
Packaging: (Priced per ballast)
THD Max - Percent: 10%