Menu Search
SIGNIFY #190512

Ballast, Fluorescent Electronic, Triple/Quad Tube CFL, 26W

SKU # 78108710406 Manufacturer Series: SmartMate
Ballast Type: Fluorescent Electronic
Lamp Type: Triple/Quad Tube CFL
Lamp Watts: 26W
Number of Lamps: 1, 2
Lamp Starting Method: Programmed
Voltage: 120/277V
Light Output: Normal
Wiring: Series
Min Temp - deg F: 0°F (-18°C)
Packaging: (10) Individually Packed (Priced per ballast)
THD Max - Percent: 10%
Enclosure: Metal

Additional Info: Bottom Mounting Studs, Single Entry Connector