Menu Search
SIGNIFY #R2E75STPI

Ballast, Fluorescent Magnetic, T12, 50-75W

SKU # 78108713982
Ballast Type: Fluorescent Magnetic
Lamp Type: T12
Lamp Watts: 50-75W
Number of Lamps: 2
Lamp Starting Method: Instant
Voltage: 120V
Primary Lamp Type: F96T12
Min Temp - deg F: 0°F (-18°C)
Packaging: Individual Pkg:6 (Priced per ballast)
Lamp Range: (2)F60T12, F64T12, F72T12, F84T12, F96T12, F96T12ES

Additional Info: Slimline. Min. Starting Temp. w/Energy Saving Lamp: 60degF/15degC. For Replacement Use Only