Menu Search
SIGNIFY #ICF2S13M1BS35M

SMARTMATE Fluorescent Ballast, CFQ13W/G24Q Lamp, 29 w, 120 to 277 V

SKU # 78108710410
Ballast Type: Electronic Fluorescent Ballast
Lamp Type: CFQ13W/G24q
Lamp Watts: 29 w
Number of Lamps: 2
Lamp Starting Method: Automatic
Voltage: 120-277V
Power Factor: 0.98
Ballast Factor: 1
Wiring: Solid
Packaging: 16/Box
Dimensions: LxWxH: 4.6 x 2.4 x 0.98 in.
Enclosure: Metal/Plastic

Offering maximum versatility, the Philips Advance family of SmartMate ballasts for 4-pin compact fluorescent lamps drive a broad range of quad and triple-tube, circline, 2D, and long twin-tube lamps. SmartMate ballasts' energy efficient design, compact an