Menu Search
SIGNIFY #108654

OPTANIUM Fluorescent Ballast, F32T8 Lamp, 32 w, 347 V

SKU # 78108709504
Ballast Type: Electronic Fluorescent Ballast
Lamp Type: F32T8
Lamp Watts: 32 w
Number of Lamps: 2
Lamp Starting Method: Programmed Start
Voltage: 347V

Philips Advance Optanium high efficiency electronic ballasts are engineered to optimize lighting performance and maximize energy savings. These ballasts provide an unparalleled package of features and benefits to support the wide variety of T8 fluorescent