Menu Search
SIGNIFY #503748

Philips Fluorescent Ballast, T12/HO Lamp, 120 to 277 VAC 50/60Hz

SKU # 78108713579 Manufacturer Series: SignPRO
RoHS Compliant
Ballast Type: Electronic Fluorescent Sign Ballast
Lamp Type: T12/HO
Number of Lamps: 4 to 6
Lamp Starting Method: Instant Start
Voltage: 120-277V AC 50/60Hz
Wiring: Parallel
THD Max - Percent: 10%

Philips advance signPRO line a brand synonymous with full-line, high quality sign ballasts offered exclusively to the sign industry to support the market's broad range of sign applications, now adds four new energy efficient signPRO electronic fluorescent