Menu Search
STANDARD PRODUCTS #31527

Ballast, Fluorescent Electronic, T4, 26-57W

SKU # 06954931527
Ballast Type: Fluorescent Electronic
Lamp Type: T4
Lamp Watts: 26-57W
Number of Lamps: 1, 2
Lamp Starting Method: Programmed
Voltage: 347V
Light Output: Normal
Wiring: Series
Min Temp - deg F: -22°F (-30°C)
Packaging: (Priced per ballast)
Lamp Range: 2D, TTT, DTT, TTL, FC12T5, FC9T5
THD Max - Percent: 15%

Additional Info: Additional Lamp Types: 2D, TTT, DTT, TTL, FC12T5 & FC9T5