Menu Search
STANDARD PRODUCTS #E232T8IS347/L/BULK

Ballast, Fluorescent Electronic, T8, 17-40W

SKU # 06954958278
RoHS Compliant
Ballast Type: Fluorescent Electronic
Lamp Type: T8
Lamp Watts: 17-40W
Number of Lamps: 1, 2
Lamp Starting Method: Instant
Voltage: 347V
Power Factor: 0.99
Wiring: Parallel
Min Temp - deg F: 0°F (-18°C)
Packaging: Pkg Qty: 990
Lamp Range: (2/1)F32T8, (2/1)F32T8ES (25, 28, 30W), (2/1)F25T8, (2/1)F17T8, (2/1)LED22T8, (2/1)LED18T8, (1)F40T8
THD Max - Percent: 10-20%
Dimensions: LxWxH: 9.50x1.70x1.14 in. (24.1x4.3x2.9 cm)

Additional Info: Input Frequency: 50/60 Hz, Thermal Protection: Class P, Open Current Voltage (OCV): 600V