Menu Search
STANDARD PRODUCTS #E296T8IS120/N/AS

Ballast, Fluorescent Electronic, T8, T8/HO, 40-86W

SKU # 06954961121
Ballast Type: Fluorescent Electronic
Lamp Type: T8, T8/HO
Lamp Watts: 40-86W
Number of Lamps: 1, 2
Lamp Starting Method: Instant
Voltage: 120V
Power Factor: 0.98
Light Output: High Power
Wiring: Parallel
Min Temp - deg F: 32°F (0°C)
Packaging: Pkg Qty: 20
Lamp Range: (2/1)F96T8 (59W), (2/1)F96T8ES (51, 54, 57W), (2/1)F72T8 (46W), (2/1)F40T8, (1)F96T8HO (86W)
THD Max - Percent: 10-30%
Dimensions: LxWxH: 9.50x1.30x1.00 in. (24.1x3.3x2.5 cm)

Additional Info: Input Frequency: 60 Hz, Thermal Protection: Class P, Open Current Voltage (OCV): 750V