Menu Search
STANDARD PRODUCTS #31526

Ballast, Fluorescent Electronic, Triple Tube CFL, Long Twin Tube, 2D CFL, 26-57W

SKU # 06954931526
Ballast Type: Fluorescent Electronic
Lamp Type: Triple Tube CFL, Long Twin Tube, 2D CFL
Lamp Watts: 26-57W
Number of Lamps: 1, 2
Lamp Starting Method: Programmed
Voltage: 120/277V
Power Factor: 0.99
Wiring: Series
Min Temp - deg F: -22°F (-30°C)
Packaging: Pkg Qty: 980
Lamp Range: (2/1)PL42/TTT, (2/1)PL32/TTT, (2/1)PL26/TTT, (2/1)PL40/TTL, (2/1)PL39/TTL, (2/1)PL36/TTL, (2)PL27/TTL, (1)PL57/TTT, (1)PL55/TTL, (1)PL50/TTL, (1)2D (38W)
THD Max - Percent: 10-35%
Dimensions: LxWxH: 5.00x3.00x1.34 in. (12.7x7.7x3.4 cm)

Additional Info: Input Frequency: 50/60 Hz, Thermal Protection: Class P, Open Current Voltage (OCV): 550V