Menu Search
SIGNIFY #120971

e-Vision Ballast, HID, Electronic, Metal Halide, 39W

SKU # 78108704178
Ballast Type: HID, Electronic
Lamp Type: Metal Halide
Lamp Watts: 39W
Voltage: 120/277V
ANSI Code: M130
Min Temp - deg F: -20°F (-29°C)
Dimensions: L x W x H: 3.5 x3.0 x 1.2 in.

Additional Info: Indoor/Outdoor Type-1 Enclosed Ballast. Lead Exit: Bottom w/ studs.