Menu Search
SIGNIFY #71A81E6500D

Ballast, HID, Magnetic, High Pressure Sodium, 150W

SKU # 78108705010
Ballast Type: HID, Magnetic
Lamp Type: High Pressure Sodium
Lamp Watts: 150W
Circuit: CWI
Voltage: 120/208/240V AC
Min Temp - deg F: -40°F

Additional Info: Includes Ballast, Capacitor(dry-film)