Menu Search
SIGNIFY #ASB122424BLTPI

SignPro® Ballast, Sign, Fluorescent Magnetic , T12/HO, 12-24 ft.

SKU # 78108700008
Ballast Type: Sign, Fluorescent Magnetic
Lamp Type: T12/HO
Lamp Watts: 110W
Number of Lamps: 2-4
Lamp Starting Method: Rapid
Voltage: 120V
Power Factor: 0.98
Ballast Factor: 0.80
Min Temp - deg F: -20°F (-29°C)
Lamp Footage: 12-24 ft.
THD Max - Percent: 25%

Additional Info: UL listed Class P, Type 2 Outdoor. CSA certified.