Menu Search
ABB INSTALLATION PRODUCTS #RS3WSP

Thomas and Betts Pictogram Exit Sign, 120-347VAC, Single/Double Face, Universal Mount, LED Lamp, Steel

SKU # 62405008345 Manufacturer Series: RS Series
RoHS Compliant
Type: Exit Sign, Self-Powered
Material: Steel
Lamp Type: LED
Mounting: Universal
Face: Single/Double
Housing Color: White
Volts AC: 120-347 V AC
Batteries: Ni-Cad

Emergency Exit Signs: Type - Exit Sign, Self-Powered; Material - Steel; Lamp Type - LED; Mounting - Universal; Face - Single/Double; Housing Color - White; Volts AC - 120-347 V AC; Batteries - Ni-Cad Battery; Manufacturer Series - RS Series