Menu Search
EMERGI-LITE #C8SR10W-U

Exit Sign, 120-347 VAC, 6-24VDC, Single/Double Face

SKU # 78268324576 Manufacturer Series: C8SR10
RoHS Compliant
Type: Sortie Sign, AC/DC
Material: Metal
Lamp Type: LED
Mounting: Universal
Letter Color: Red
Housing Color: Factory White
Volts AC: 120-347 V

Emergency Exit Signs: Type - Sortie Sign, AC/DC; Material - Metal; Lamp Type - LED; Mounting - Universal ; Letter Color - Red; Housing Color - Factory White; Volts AC - 120-347 V; Additional Information - Volts DC: 6/12/24V, Dimensions: 8.75 in. H x 19.13 in. W x 4.63 in. D; Manufacturer Series - C8SR10

Additional Info: Volts DC: 6/12/24V, Dimensions: 8.75 in. H x 19.13 in. W x 4.63 in. D