Menu Search
LUMACELL #LER860UBA

Exit Sign, 120-347 VAC, 6-48VDC, Double Face, LED

SKU # 62461611828
RoHS Compliant
Type: Exit Sign
Material: Aluminum
Lamp Type: LED
Mounting: Universal
Face: Double
Housing Color: Brushed Aluminum
Volts AC: 120-347 V
Batteries: Ni-Cad

Emergency Exit Signs: Type - Exit Sign; Material - Aluminum; Lamp Type - LED; Mounting - Universal; Face - Double; Housing Color - Brushed Aluminum; Volts AC - 120-347 V; Batteries - Ni-Cad Battery; Additional Information - Volts DC: 6-48V, 8.87 in. H x 14.00 in. W x 1.75 in. D

Additional Info: Volts DC: 6-48V, 8.87 in. H x 14.00 in. W x 1.75 in. D