Menu Search
LUMACELL #LDEAWCACD

Pictogram Exit Sign, LED Lamp, 120-347 V, Standard Mount

SKU # 62461627185
RoHS Compliant
Type: Pictogram Exit Sign
Grade/​Application: Institutional, Commercial, Hospitality
Material: Die-cast Aluminum
Lamp Type: LED
Mounting: Standard
Face: Double
Letter Color: Green
Housing Color: Factory-White
Volts AC: 120-347 V
Batteries: No Battery