Menu Search
BEGHELLI #NV636-2SR5WLED6V

Emergency Light Unit, PAR36, 36 w, 120 VAC, 6 VDC

SKU # 88468516135
Type: Emergency Light Unit
Enclosure Material: Plastic
Volts DC: 6 VDC
Number of Heads: 2
Lamp Watts: 36 w
Lamp Type: PAR36
Voltage Input: 120 VAC