Menu Search
EMERGI-LITE #12ESL144/2M

Emergency Light Unit, Commercial, Steel

SKU # 78268302176 Manufacturer Series: ESL
Type: Emergency Light Unit
Grade/​Application: Commercial
Enclosure Material: Steel
Finish: White
Enclosure Rating: Corrosion Resistant
Volts DC: 12VDC
Head Style: Tungsten
Number of Heads: 2
Lamp Watts: 9W
Lamp Type: Tungsten
Rated Watts-Hours: 144.0W-0.5hr
Batteries: Lead Acid
Voltage Input: 120/347V 60Hz

Additional Info: Wedge Base