Menu Search
ABB INSTALLATION PRODUCTS #RM1-LD7

Thomas and BettsĀ® Remote Fixture, Halogen/LED, 12 V, 4W, Thermoplastic

SKU # 62405005513 Manufacturer Series: Ready-Lite Series RM

Compare

Maximum number of products selected.
Fixture Type: Emergency Remote Head
Style/​Shape: MR16, Micro
Mounting: Wall/Ceiling
Material: Thermoplastic
Finish: Factory White
Lamp Type: Halogen/LED
Watts: 4W
Voltage: 12V
Dimensions: 5.56 in. H x 5.00 in. W x 5.00 in. D

REL RM1-LD7 12V-4W-HAL-LTG-FIX