Menu Search
EMERGI-LITE #EF9DM-LG

Remote Fixture, Halogen/LED, 12 V, 4W, Thermoplastic

SKU # 78268336045 Manufacturer Series: EF9
Fixture Type: Emergency Remote Head
Style/​Shape: MR18
Mounting: Surface, Wall/Ceiling
Material: Thermoplastic
Finish: Factory White
Lamp Type: Halogen/LED
Watts: 4W
Voltage: 12V
Dimensions: 4.81 in. H x 8.31 in. W x 5.00 in. D

EM- EF9DM-LG 12V-4W-DBL-HEAD-MR16