Menu Search
EMERGI-LITE #EF9DM-LM

Remote Lighting Fixture, (2) LED, 24 V, 6 w

SKU # 78268347794 Manufacturer Series: EF9
RoHS Compliant
Fixture Type: Emergency Remote Double Head
Style/​Shape: MR16
Quantity: 2
Material: Thermoplastic
Finish: Factory White
Lamp Type: LED
Watts: 6W
Voltage: 24V
Dimensions: HxW: 4-13/16 x 8-5/16 in.