Menu Search
EMERGI-LITE #EF9TM-LM

Remote Lighting Fixture, (3) Halogen, LED, 24 V, 6 w

SKU # 78268347793 Manufacturer Series: EF9
RoHS Compliant
Fixture Type: Emergency Remote Triple Head
Style/​Shape: MR16, PAR 18 Mini
Quantity: 3
Material: Thermoplastic
Finish: Factory White
Lamp Type: Halogen, LED
Watts: 6W
Voltage: 24V