Menu Search
COOPER LIGHTING SOLUTIONS #SSF232-347V-EB81U

Commercial Fluorescent Strip, 2 Lamp, 32T8, 48 in.

SKU # 08008351960 Manufacturer Series: Metalux
Fixture Type: Commercial Fluorescent Strip
Fixture Length: 48 in.
Fixture Width: 4.25 in.
Fixture Depth: 3.62 in.
Lamp Quantity: 2
Lamp Type: 32T8
Lamp Length: 48 in.
Ballast Voltage: 347V
Ballast Type: Electronic
Manufacturer Model: SSF Series

Additional Info: Tandem Fixture. Ballast: Instant Start. Packaging: Unit Pack