Menu Search
COOPER LIGHTING SOLUTIONS #SNF132UNV-EB81U

Metalux Fluorescent Striplight Fixture, T8, 1 Lamp, 32W

SKU # 08008351985 Manufacturer Series: Series SNF

Compare

Maximum number of products selected.
Fixture Type: Fluorescent Striplight
Fixture Length: 48 in.
Fixture Width: 2.69 in.
Fixture Depth: 3.31 in.
Lamp Quantity: 1
Lamp Type: T8
Lamp Length: 48 in.
Watts: 32W
Ballast Voltage: 120-277V
Ballast Type: Electronic
Certifications: UL, cUL Listed, Energy Star Qualified