Menu Search
COOPER LIGHTING SOLUTIONS #8TIAF232UNV-OS-QHE-U

Industrial Fluorescent 96.00 in.

SKU # 08008352956 Manufacturer Series: Metalux
Fixture Type: Industrial Fluorescent
Fixture Length: 96 in.
Fixture Width: 12 in.
Fixture Depth: 4.62 in.
Reflector Style: Slotted
Lamp Quantity: 2
Lamp Type: T8
Lamp Length: 48 in.
Ballast Voltage: 120-277V
Manufacturer Model: IAF

Fluorescent Industrials - Open: Fixture Type - Industrial Fluorescent; Fixture Length - 96.00 in.; Fixture Width - 12.00 in.; Fixture Depth - 4.62 in.; Reflector Style - Slotted; Lamp Quantity - 2; Lamp Type - T8; Lamp Length - 48 in.; Ballast Voltage - 120-277; Manufacturer Brand - Metalux; Manufacturer Model - IAF