Menu Search
COOPER LIGHTING SOLUTIONS #HBL-632-N-UNV-EB82/PLUS-UPL-C

Metalux™ Industrial Fluorescent High Bay 48.44 in.

SKU # 62396094823 Manufacturer Series: HBL
Fixture Type: Industrial Fluorescent High Bay
Fixture Length: 48.44 in.
Fixture Width: 19.53 in.
Fixture Depth: 2.46 in.
Reflector Style: Slotted
Lamp Quantity: 6
Lamp Type: T8
Lamp Length: 48 in.
Ballast Voltage: 120-277V
Ballast Type: Electronic

Additional Info: 32W, Narrow Beam Distribution, Up light Apertures on Reflector