Menu Search
SIGNIFY #FBD654HO-347-1/42-EB

Day-Brite Fluorescent High Bay Fixture, T5HO, 6 Lamps, 54W, 347V

SKU # 78234360433 Manufacturer Series: Series FBD
Fixture Type: Industrial Fluorescent High Bay
Fixture Length: 48 in.
Fixture Width: 19.88 in.
Fixture Depth: 3.25 in.
Lamp Quantity: 6
Lamp Type: T5HO
Lamp Length: 46 in.
Watts: 54W
Ballast Voltage: 347V
Ballast Type: Electronic
Certifications: cULus Listed

PHI FBD654HO-347-1/42-EB 6-T5HO347E