Menu Search
SIGNIFY #IA232-UNV-1/2-EB-IOPA2P32N

Day-BriteĀ® Fluorescent Strip, 2 Lamp, 32WT8, 48 in.

SKU # 78137015639 Manufacturer Series: IA Series
Fixture Type: Fluorescent Strip
Fixture Length: 48 in.
Fixture Width: 10 in.
Fixture Depth: 3.93 in.
Lamp Quantity: 2
Lamp Type: 32WT8
Lamp Length: 48 in.
Ballast Voltage: 120-277V
Ballast Type: Electronic, Less Than 20 Percent THD

Fluorescent Strip Lighting: Fixture Type - Fluorescent Strip; Fixture Length - 48.00 in.; Fixture Width - 10.00 in.; Fixture Depth - 3.93 in.; Lamp Quantity - 2; Lamp Type - 32WT8; Lamp Length - 48 in.; Ballast Voltage - 120-277; Ballast Type - Electronic, Less Than 20 Percent THD; Manufacturer Brand - Day-Brite; Manufacturer Model - IA Series