Menu Search
SIGNIFY #T217-347-1/2-EB

Day-Brite Fluorescent Strip Light Fixture, 17 w T8, 2 Lamp, 34 w

SKU # 78137043104 Manufacturer Series: Series T
Fixture Type: Linear Fluorescent Strip Light Fixture
Fixture Length: 24 in.
Fixture Width: 4-1/8 in.
Fixture Depth: 3-11/16 in.
Lamp Quantity: 2
Lamp Type: 17 w T8
Lamp Length: 24 in.
Watts: 34W
Ballast Voltage: 347 V
Ballast Type: Electronic, < 10% THD
Certifications: cULus-Listed