Menu Search
SIGNIFY #SV3S121UNV-1/1-EB

Day-Brite Linear Fluorescent Strip Light Fixture, 21 w T5, 1 Lamp

SKU # 78419706173 Manufacturer Series: Series SV
Fixture Type: General Purpose Linear Fluorescent Strip Light Fixture
Fixture Length: 34 in.
Fixture Width: 2-3/16 in.
Fixture Depth: 1-5/8 in.
Lamp Quantity: 1
Lamp Type: 21 w T5
Lamp Length: 34 in.
Watts: 21W
Ballast Voltage: 120 to 277 V
Ballast Type: Electronic, < 10% THD
Certifications: cULus-Listed

Day-Brite CFI SV strip utilizes compact, efficient T5 or T5HO lamps and is available in 2, 3, 4 and 8 ft. nominal lengths. Lens and louver accessories are available for 4' or 8' models and reflector accessories are available for all models.