Menu Search
SIGNIFY #SV3S221347PG

Day-Brite Linear Fluorescent Strip Light Fixture, 21 w T5, 2 Lamp

SKU # 78137060888 Manufacturer Series: Series SV

Compare

Maximum number of products selected.
Fixture Type: Linear Fluorescent Strip Light Fixture
Fixture Length: 34 in.
Fixture Width: 2-3/16 in.
Fixture Depth: 1-5/8 in.
Lamp Quantity: 2
Lamp Type: 21 w T5
Lamp Length: 34 in.
Watts: 42W
Ballast Voltage: 347 V
Ballast Type: Electronic Program Start
Certifications: CSA-Certified