Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Lighting
My Account Management
Product Recalls
Safety
Utility
Value Creation
Wire and Cable
Energy Management
About Us
Back
About WESCO
Branch Locator
Careers
Contact Us
Email Sign Up
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Lighting
Indoor Fluorescent Lighting Fixtures
Fluorescent Industrials - Open
#SV4S254UNVPG
SIGNIFY
#SV4S254UNVPG
Luminaire, Fluorescent, 2 x F54T5HO Lamp
SKU
#
62225232445
Manufacturer Series:
CFI
Add to List
Add to Quote
Specifications
Fixture Type:
Standard Fluorescent Strip
Fixture Length:
50 in.
Fixture Width:
2 in.
Fixture Depth:
1.5 in.
Lamp Quantity:
2
Lamp Type:
T5HO
Ballast Voltage:
120-277V
Ballast Type:
Electronic