Menu Search
SIGNIFY #TH248HO

Day-BriteĀ® Standard Fluorescent Strip, 2 Lamp, 48T12HO, 48 in

SKU # 78137099889 Manufacturer Series: TH
Fixture Type: Standard Fluorescent Strip
Fixture Length: 48 in.
Fixture Width: 4.5 in.
Fixture Depth: 4.75 in.
Lamp Quantity: 2
Lamp Type: 48T12HO
Lamp Length: 48 in.
Ballast Voltage: 120V
Ballast Type: Magnetic HPF

Fluorescent Strip Lighting: Fixture Type - Standard Fluorescent Strip; Fixture Length - 48.00 in; Fixture Width - 4.50 in; Fixture Depth - 4.75 in; Lamp Quantity - 2; Lamp Type - 48T12HO; Lamp Length - 48 in; Ballast Voltage - 120; Ballast Type - Magnetic HPF; Manufacturer Brand - Day-Brite; Manufacturer Model - TH