Menu Search
SIGNIFY #SB248-UNVAJ

Standard Fluorescent Strip, 2 Lamp, T8, 48 in

SKU # 62225259637 Manufacturer Series: CFI
Fixture Type: Standard Fluorescent Strip
Fixture Length: 48 in.
Fixture Width: 4.3 in.
Fixture Depth: 1.63 in.
Lamp Quantity: 2
Lamp Type: T8
Lamp Length: 48 in.
Ballast Voltage: 120-277V
Ballast Type: Electronic
Manufacturer Model: SB Narrow Series

Fluorescent Strip Lighting: Fixture Type - Standard Fluorescent Strip; Fixture Length - 48.00 in; Fixture Width - 4.30 in; Fixture Depth - 1.63 in; Lamp Quantity - 2; Lamp Type - T8; Lamp Length - 48 in; Ballast Voltage - 120-277; Ballast Type - Electronic; Manufacturer Brand - CFI; Manufacturer Model - SB Narrow Series